Replacement Blade Head, 2 1/4 in L, PK10
- Mfr # 3770.20
- Zoro # G622413766
product price:Â
$
24.45
/pk of 10, $2.45/ea
Sold in multiples of 10Â pks for
$244.50
Key Features
Metal Detectable
No
NSF Certified
No
Antimicrobial
No
Blade Material
Steel
Compatible Manufacturer Model Number
370001.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3770.20
- Zoro #
- G622413766
- UPC #
- -
- Country of Origin
- Germany
- Metal Detectable
- No
- NSF Certified
- No
- Antimicrobial
- No
- Item
- Replacement Blade Head
- Blade Material
- Steel
- Compatible Manufacturer Model Number
- 370001.02
- Finish
- Unfinished
- Body Material
- Plastic
- Compatible with Grainger Part Number
- 403TK3
- Number of Cutting Sides
- 2
- Compatible with Manufacturer Model Number
- 370001.02
- For Manufacturer Part Number
- 370001.02
- Compatible with Mfr. Model Number
- 370001.02
- Compatible Manufacturer Part Number
- 370001.02
Dimensions
- Overall Width
- 1 in
- Overall Length
- 2 1/4 in
- Wire Rope Length
- 2 1/4 in
- Length
- 2 1/4 in
Description
Replacement Blade Head, Antimicrobial No, Blade Material Steel, Body Material Plastic, Compatible with Grainger Part Number 403TK3, Compatible with Manufacturer Model Number 370001.02, Finish Unfinished, Metal Detectable No, NSF Certified No, Number of Cutting Sides 2, Overall Length 2 1/4 in, Overall Width 1 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.