Zoro Homepage

Replacement Blade Head, SS, PK10

  • Mfr # 13448.2

  • Zoro # G516423994


product price: $19.19
/pk 10, $1.92/ea

Key Features

Compatible Manufacturer Part Number
350001.02
Compatible with Series
Secumax
Overall Length
38 7/8 mm
Overall Depth
1/4 mm
Compatible with Manufacturer Model Number
350001.02
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13448.2
Zoro #
G516423994
UPC #
4002632804748
Country of Origin
Germany

Dimensions

Overall Length
38 7/8 mm
Overall Depth
1/4 mm
Overall Width
25 3/4 mm

Details

Compatible Manufacturer Part Number
350001.02
Compatible with Series
Secumax
Item
Replacement Blade Head
Compatible with Manufacturer Model Number
350001.02
Number of Cutting Sides
2
Compatible with Mfr. Model No.
350001.02
Body Material
Stainless Steel
NSF Certified
No
Blade Material
Stainless Steel
Antimicrobial
No
Metal Detectable
No
Compatible Manufacturer Model Number
350001.02
Compatible Mfr. Model Number
350001.02

Description

Replacement Blade Head, Antimicrobial No, Blade Material Stainless Steel, Body Material Stainless Steel, Compatible with Grainger Part Number 895X80, Compatible with Manufacturer Model Number 350001.02, Compatible with Series Secumax, Metal Detectable No, NSF Certified No, Number of Cutting Sides 2, Overall Depth 1/4 mm, Overall Length 38 7/8 mm, Overall Width 25 3/4 mm, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.