Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Blades, 2 Edge, 25mm, PK100

  • Mfr # 103.30

  • Zoro # G0703022


product price: $55.35
/pk 100, $0.55/ea

Key Features

Material
Carbon Steel
Primary Cutting Application
General Purpose
Width
7/16 in
Number of Blade Points
2
Thickness
0.016 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103.30
Zoro #
G0703022
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Width
7/16 in
Thickness
0.016 in
Length
1 in

Details

Item
Utility Blade
Material
Carbon Steel
Primary Cutting Application
General Purpose
Number of Blade Points
2
Blade Edge
Straight
Number of Blades Included
100
Mount Type
(2) Holding Notches
Blade Point Type
Sharp
Number of Cutting Edges
1
Fits Utility Knives Stock No.
35LV72
Blade Dispenser Included
No

Description

Utility Blade, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.