Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cutter 5 5/8 in L, 10 PK

  • Mfr # 148001.12

  • Zoro # G110030857


product price: $27.75
/pk 10, $2.78/ea

Key Features

Overall Length
5 5/8 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
NSF Certified
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
148001.12
Zoro #
G110030857
UPC #
4002632803796
Country of Origin
Germany

Dimensions

Overall Length
5 5/8 in
Overall Width
3/8 in
Blade Thickness
0.5 mm

Details

Item
Safety Cutter
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
NSF Certified
No
Metal Detectable
No
Disposable
Yes
For Cutting Stretch Film
Yes
Standards
VPAGS
Other Material Applications
Paper, Rubber
Number of Cutting Sides
2
Handle Color
Black
Number of Cutting Edges
2
Features
Concealed Blade
For Cutting Cardboard
Yes
For Cutting Banding
Yes
For Cutting Foam
No
Replaceable Blade
No
Includes Pocket Clip
No
Antimicrobial
No
Grip Type
Textured
Series
SECUMAX 148
Tether Ready
Yes
Handle Style
Straight
Includes Tape Splitter
No
For Cutting Tape
Yes

Description

Safety Cutter, Antimicrobial No, Blade Material Steel, Blade Thickness 0.5 mm, Disposable Yes, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.