This item is Discontinued.

No Product Image Available

Hook-Style Safety Cutter Safety Recessed, 6 1/4 in L (Discontinued)

  • Mfr # 109137.02
  • Zoro # G3719139
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
109137.02
Zoro #
G3719139
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 1/4 in
Overall Width
2 1/4 in
Overall Thickness
0.40625 in

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Number of Blades Included
1
Handle Color
Black/Blue
Features
Level 2 Safety
Blade Change
Manual
Left/Right Hand
Right Handed
Disposable
No
Blade Operation
Fixed Blade
Metal Detectable
No
NSF Certified
No
Tether Capable
Tether Ready
Position
1
Stores
(1) Blade
Includes Pocket Clip
No
Tether Ready
Yes
For Cutting Cardboard
No
Replaceable Blade
Yes
Blade Change Method
Screw
Grip Type
Plain
Number of Cutting Sides
1
For Cutting Stretch Film
Yes
Handle Style
Straight
For Cutting Banding
Yes
Other Material Applications
Bagged Goods, Cord, Felt, Film, Foil, Leather, Paper, Safety Belt, Textiles, Yarn
Includes Tape Splitter
Yes
Hook Cutter Features
Includes Tape Splitter
For Cutting Tape
Yes
For Cutting Foam
No
Antimicrobial
No
Blade Type Included
Safety Recessed

Description

Hook-Style Safety Cutter, Antimicrobial No, Application Multipurpose, Blade Change Method Screw, Blade Material Steel, Blade Type Included Safety Recessed, Disposable No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.