Zoro Homepage
This item is Discontinued.
Martor Hook-Style Safety Cutter Safety Recessed, 8-1/4" L 121001.02

Hook-Style Safety Cutter Safety Recessed, 8-1/4" L (Discontinued)

  • Mfr # 121001.02
  • Zoro # G9371966
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121001.02
Zoro #
G9371966
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
8-1/4"
Overall Width
2-3/4"
Overall Thickness
13/32"

Details

Item
Hook-Style Safety Cutter
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polycarbonate
Application
Cuts Shrink Wrap, Strapping, Banding, Box Tape, Bags and More
Blade Operation
Fixed Blade
Tether Capable
Tether Ready
Number of Blades Included
1
Features
Concealed Blade, Replaceable Head
Stores
(1) Blade
Disposable
Yes
Metal Detectable
No
Position
1
Blade Change
Non-Changeable
Left/Right Hand
Right Handed
Handle Color
Black/Blue

Description

Hook-Style Safety Cutter, Application Cuts Shrink Wrap, Strapping, Banding, Box Tape, Bags and More, Blade Material Carbon Steel, Disposable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.