Zoro Homepage
This item is Discontinued.
Martor Safety Cutter Safety Recessed, 4 in L 150001.08

Safety Cutter Safety Recessed, 4 in L (Discontinued)

  • Mfr # 150001.08
  • Zoro # G0707379
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
150001.08
Zoro #
G0707379
UPC #
4002632920813
Country of Origin
Germany

Dimensions

Overall Length
4 in
Overall Thickness
1/4 in
Overall Width
63/64 in

Details

Item
Safety Cutter
Blade Type
Safety Recessed
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polycarbonate
Application
Boxes; Cartons; Slitting Tape
Left/Right Hand
Right Handed
Handle Color
Black
Number of Blades Included
1
Blade Operation
Fixed Blade
Position
2
Stores
(1) Blade
Features
Level 2 Safety
Tether Capable
Tether Ready
Metal Detectable
No
Disposable
Yes
Blade Change
Non-Changeable
Tether Style
Tether Ready

Description

Blade Cutter, Fixed Blade, Blade Type Steel, Blade Change Manual, Blade Material Steel, Handle Color Black/Blue, Handle Material Polycarbonate, Number of Blades Included 2, Tether Ready, Overall Width 63/64 In., 1 Position, Overall Thickness 0.4mm, Handle Type Ergonomic, Level 2 Safety, Stores (1) Blade, Boxes, Films and Foils

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.