Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Cutter, Plastic 6 in L

  • Mfr # 350040.02

  • Zoro # G310030893


product price: $12.15
/ea

Key Features

Overall Length
6 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
For Cutting Banding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350040.02
Zoro #
G310030893
UPC #
4002632803413
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Width
1/2 in
Overall Thickness
0.012 in

Details

Item
Safety Cutter
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
For Cutting Banding
Yes
Standards
VPAGS
Metal Detectable
No
Disposable
No
Number of Cutting Edges
2
For Cutting Tape
Yes
Number of Cutting Sides
2
For Cutting Cardboard
Yes
NSF Certified
No
Features
2-in-1 Blade Head, Concealed Blade, Spare Blade In Storage
Includes Tape Splitter
Yes
For Cutting Stretch Film
Yes
Other Material Applications
Paper
Handle Color
Black/Blue
Grip Type
Textured
Handle Style
Straight
Replaceable Blade
Yes
Tether Ready
Yes
Series
SECUMAX 350
Antimicrobial
No
For Cutting Foam
No
Includes Pocket Clip
No

Description

Safety Cutter, Antimicrobial No, Blade Material Steel, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.