Safety Cutter Straight, 2 in L
Mfr # 06.08
Zoro # G0703092
product price: $45.69
/eaKey Features
Blade Type
Straight
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Films, Foils and Papers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
06.08
Zoro #
G0703092
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
2 in
Overall Thickness
1/4 in
Overall Width
3/4 in
Details
Item
Safety Cutter
Blade Type
Straight
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Films, Foils and Papers
Position
1
Blade Change
Manual
Blade Operation
Fixed
Handle Color
Black
Stores
(2) Blades
Features
Concealed Blade, Level 2 Safety, Metal Foot
Left/Right Hand
Right Handed
Tether Capable
Tether Ready
Disposable
No
Metal Detectable
No
Number of Blades Included
2
Tether Style
Tether Ready
Tether Ready
Tether Ready
Blade Positions
1
Hand Orientation
Right Handed
Description
Safety Cutter, Application Films, Foils and Papers, Blade Material Steel, Blade Operation Fixed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.