This item is Discontinued.

Martor Safety Knife Rounded Safety Blade, 1-17/32" L 175001.02

Safety Knife Rounded Safety Blade, 1-17/32" L (Discontinued)

  • Mfr # 175001.02
  • Zoro # G1862528
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175001.02
Zoro #
G1862528
UPC #
4002632921087
Country of Origin
Germany

Dimensions

Overall Length
1-17/32"
Overall Thickness
3/8"
Overall Width
47/64"

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Polycarbonate
Application
General Purpose
Number of Blades Included
1
Position
1
Handle Color
Black/Blue
Left/Right Hand
Right Handed
Disposable
No
Features
Level 4 Safety
Blade Change
Manual
Blade Operation
Self-Retracting
Stores
(1) Blade
Tether Capable
Tether Ready
Metal Detectable
No
Tether Style
Tether Ready

Description

Knife, Fixed Blade, Blade Type Steel, Blade Change Manual, Overall Length 1-17/32 In., Blade Material Steel, Handle Color Black/Blue, Handle Material Polycarbonate, Number of Blades Included 1, Tether Ready, Overall Width 47/64 In., 2 Position, Overall Thickness 0.3mm, Handle Type Ergonomic, Level 4 Safety, Stores (1) Blade, General Utility Cutting, Includes Blade 45

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.