This item is Discontinued.

Martor Safety Knife, Plastic 100 PK 145001.16

Safety Knife, Plastic 100 PK (Discontinued)

  • Mfr # 145001.16
  • Zoro # G7291437
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
145001.16
Zoro #
G7291437
UPC #
-
Country of Origin
Germany

Dimensions

Blade Thickness
0.5 mm

Details

Item
Safety Knife
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Disposable
Yes
Metal Detectable
No
Handle Color
Black
Number of Blades Included
1
Hook Cutter Features
Includes Tape Splitter
Blade Type Included
Straight
Antimicrobial
No
For Cutting Banding
Yes
Number of Cutting Sides
2
For Cutting Tape
Yes
For Cutting Cardboard
Yes
Tether Ready
Yes
For Cutting Foam
No
Blade Change Method
Disposable
Number of Blades Stored
0
Replaceable Blade
No
Other Material Applications
Cardboard, Cord, Foil, Paper, Yarn
For Cutting Stretch Film
Yes
Includes Tape Splitter
Yes
Series
145
Blade Edge Type
Concealed
Includes Pocket Clip
No

Description

Safety Knife, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.