Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
120006.02
Zoro #
G9371941
UPC #
4002632919916
Country of Origin
Germany
Dimensions
Overall Length
5-10/16"
Overall Thickness
11/16"
Overall Width
1-4/16"
Details
Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
General Purpose
Disposable
No
Metal Detectable
No
Position
1
Blade Operation
Self-Retracting
Features
Level 4 Safety
Handle Color
Black/Blue
Number of Blades Included
1
Left/Right Hand
Ambidextrous
Blade Change
Tool Free
Tether Capable
Not Tether Capable
Stores
(1) Blade
Tether Style
Not Tether Capable
Description
Retractable Bloade, Self-Retracting, Blade Type Steel, Blade Change Manual, Overall Length 5-10/16 In., Blade Material Steel, Handle Color Black/Blue, Handle Material Aluminum, Number of Blades Included 1, Not Tether Capable, Overall Width 1-4/16 In., 2 Position, Overall Thickness 11/16 In., Handle Type Ergonomic, Level 4 Safety, Stores (1) Blade, General Utility Cutting
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.