Safety Knife, Self-Retracting, Rounded Safety Blade, General Purpose

  • Mfr # 10130610.02

  • Zoro # G9371905


product price:  $26.39
/ea

Key Features

Overall Length
6 in
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
10130610.02
Zoro #
G9371905
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Thickness
0.71 in
Overall Width
1 3/4 in
Length- Overall/Blade Projection
6 in / 2 3/16 in
Blade Projection Length
2 3/16 in
Blade Thickness
0.03 in

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Stores
(1) Blade
Position
1
Features
Level 3 Safety
Disposable
No
Handle Color
Black, Blue
Blade Operation
Automatic Retracting
Left/Right Hand
Right Handed
Metal Detectable
No
Blade Change
Manual
Tether Capable
Tether Ready
Number of Blades Included
1
Standards
GS NO. S 603523-6639-55094-2018
Tether Style
Tether Ready
For Cutting Cardboard
Yes
Blade Type Included
Blunt Tip Blade
Tether Ready
Yes
Blade Positions
1
For Cutting Rubber
No
Includes Pocket Clip
No
For Cutting Cork
No
Blade Shape
Straight
Manufacturer Model Number of Included Blade
60099.70
For Cutting Fabric
Yes
For Cutting Plastic
Yes
Grip Type
Plain
Blade
Steel Blunt Tip
Knife Type
Self-Retracting Safety Knife
Handle Style
Ergonomic
For Cutting Paper
Yes
Retractable Blade
Yes
Hand Orientation
Ambidextrous
Blade Change Method
Quick-Change
For Cutting Leather
No
Other Material Applications
Cardboard, Cord, Paper, Plastic, Yarn
Blade Edge Type
Beveled
Blade Tip
Blunt
Replaceable Blade
Yes
Number of Blades Stored
1

Description

Safety Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Edge Type Beveled, Blade Projection Length 2 3/16 in, Blade Material Steel, Blade Operation Automatic Retracting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.