Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Martor Safety Knife Rounded Safety Blade, 6" L 124001.02

Safety Knife Rounded Safety Blade, 6" L (Discontinued)

  • Mfr # 124001.02
  • Zoro # G9371923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124001.02
Zoro #
G9371923
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6"
Overall Thickness
5/8"
Overall Width
1-3/4"

Details

Item
Safety Knife
Blade Type
Rounded Safety Blade
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
General Purpose
Number of Blades Included
1
Features
Level 3 Safety
Position
1
Left/Right Hand
Right Handed
Blade Change
Manual
Metal Detectable
No
Blade Operation
Self-Retracting
Stores
(1) Blade
Disposable
No
Tether Capable
Tether Ready
Handle Color
Black/Blue
Tether Style
Tether Ready

Description

Safety Knife, Self-Retracting, Blade Type Steel, Blade Change Manual, Overall Length 6 In., Blade Material Steel, Handle Color Black/Blue, Handle Material Aluminum, Number of Blades Included 1, Tether Ready, Overall Width 1-3/4 In., 1 Position, Overall Thickness 0.63mm, Handle Type Ergonomic, Level 3 Safety, Stores (1) Blade, General Utility Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.