Shop MARTOR

6 in L x 1 in. W x 2 1/2 in H Safety Knife

  • Mfr # 625001.02

  • Zoro # G6670312


product price:  $40.95
/ea

Key Features

Overall Length
6 in
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
625001.02
Zoro #
G6670312
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Width
3/4 in
Overall Thickness
2.32 in
Blade Projection Length
2 3/16 in
Length- Overall/Blade Projection
6 in / 2 3/16 in

Details

Item
Smart Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Multipurpose
Features
Ceramic Blade Compatible, Lanyard Hole, Printable, Safety Lock, Soft Grip, Tool-Less Blade Change
Disposable
No
Metal Detectable
No
Includes
2 3/16 in Blade
Blade Change
Push Button
Stores
No Storage
Number of Blades Included
1
Position
1
Handle Color
Black, Blue, Gray
Left/Right Hand
Ambidextrous
Blade Operation
Fully Automatic Retracting
Standards
GS Certified 602091-5862-55094-2015 C
Tether Style
Tether Ready
Blade
Steel Blunt Tip
For Cutting Rubber
Yes
For Cutting Fabric
Yes
Includes Pocket Clip
No
Manufacturer Model Number of Included Blade
60099.70
Number of Blades Stored
1
Hand Orientation
Ambidextrous
Blade Change Method
Quick-Change
For Cutting Cork
No
For Cutting Cardboard
Yes
Blade Tip
Blunt
Tether Ready
Yes
For Cutting Leather
Yes
Blade Type Included
Blunt Tip Blade
For Cutting Paper
Yes
For Cutting Plastic
Yes
Handle Style
Ergonomic
Grip Type
Rubberized
Blade Positions
1

Description

If you work with lots of different materials, the Martor 625001.02 Safety Knife is a must-have tool. The self-retracting blade provides safety and convenience. With a ceramic blade compatible design, this safety knife has a lanyard hole and can be printed on for easy identification. It also features a soft grip handle that makes it comfortable to use, along with an ergonomic handle design that minimizes hand fatigue during long periods of use. Its carbon steel blade is strong and durable while the aluminum handle offers strength without adding too much weight to your tool belt or box. The Martor 625001.02 Safety Knife is the convenient utility knife designed for your next project.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.