Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Aluminum 154 mm L

  • Mfr # 625098.02

  • Zoro # G710981856


product price: $47.49
/ea

Key Features

Overall Length
6 1/8 in
Blade Material
Steel
Handle Material
Aluminum
Disposable
No
Blade Length
54 4/5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
625098.02
Zoro #
G710981856
UPC #
4002632804021
Country of Origin
Germany

Dimensions

Overall Length
6 1/8 in
Blade Length
54 4/5 mm
Overall Width
22 mm
Blade Thickness
0.63 mm

Details

Item
Safety Knife
Blade Material
Steel
Handle Material
Aluminum
Disposable
No
Metal Detectable
No
NSF Certified
No
Features
Heavy-Duty, Lanyard Hole, Safety Lock, Soft Grip, Very Abrasion-Resistant, Very Ergonomic
Number of Cutting Edges
2
Handle Color
Silver; Blue; Black
For Cutting Banding
Yes
Number of Cutting Sides
2
Other Material Applications
PVC, Rubber
For Cutting Cardboard
Yes
For Cutting Tape
Yes
Tether Ready
Yes
Replaceable Blade
Yes
Series
Secupro
Includes Tape Splitter
No
For Cutting Foam
No
Includes Pocket Clip
No
Antimicrobial
No
For Cutting Stretch Film
Yes
Handle Style
Contoured
Grip Type
Rubberized

Description

Safety Knife, Antimicrobial No, Blade Length 54 13/16 mm, Blade Material Steel, Blade Thickness 0.63 mm, Disposable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.