Safety Knife, Aluminum 5 1/2 in L
Mfr # 52500110.02
Zoro # G500488084
product price:Â $24.89
/eaKey Features
Overall Length
5 1/2 in
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Cardboard (up to 3-ply), Wrapping, Stretch, Shrink Foil, Plastic Strapping Band, Slabbing Material Off A Roll, Foam, Polystyrene, PVC, Bagged Goods, Fleece, Tape, Layers of Foil Or Paper, Yarn, Cord, Felt, Rubber, Textiles
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
52500110.02
Zoro #
G500488084
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
5 1/2 in
Overall Width
3/4 in
Details
Item
Safety Knife
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Aluminum
Application
Cardboard (up to 3-ply), Wrapping, Stretch, Shrink Foil, Plastic Strapping Band, Slabbing Material Off A Roll, Foam, Polystyrene, PVC, Bagged Goods, Fleece, Tape, Layers of Foil Or Paper, Yarn, Cord, Felt, Rubber, Textiles
Disposable
No
Tether Style
Tether Capable
Number of Blades Included
1
Features
Large Cutting Depth, Robust Handle, Optimised Slider, Safe Blade Changing, Secure Hold
Left/Right Hand
Ambidextrous
Hand Orientation
Ambidextrous
Description
Safety Knife, Application Cardboard (up to 3-ply), Wrapping, Stretch, Shrink Foil, Plastic Strapping Band, Slabbing Material Off A Roll, Foam, Polystyrene, PVC, Bagged Goods, Fleece, Tape, Layers of Foil Or Paper, Yarn, Cord, Felt, Rubber, Textiles, Blade Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.