Safety Knife, Black, Polycarbonate
Mfr # 350145.02
Zoro # G516385100
product price: $15.99
/eaKey Features
Number of Cutting Sides
2
Other Material Applications
Bagged Goods, Cardboard, Felt, Layer of Foil or Paper, Plastic Strapping Band, Stretch and Shrink Foil, Tape, Wrapping, Yarn and Cord
Includes Tape Splitter
Yes
Number of Blades Stored
1
For Cutting Foam
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350145.02
Zoro #
G516385100
UPC #
4002632804793
Country of Origin
Germany
Dimensions
Blade Length
38 9/10 mm
Blade Thickness
0.5 mm
Overall Width
1/2 in
Overall Length
6 in
Description
Safety Knife, Antimicrobial No, Application Cutting, Blade Change Method Tool-Less, Blade Length 38 7/8 mm, Blade Material Stainless Steel, Blade Thickness 0.5 mm, Disposable Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.