Disposable Concealed Blade Safety Knife 5 7/8 in L, 10 PK

  • Mfr # 150001.12

  • Zoro # G006018815


product price:  $22.99
/pk 10, $2.30/ea

Key Features

Overall Length
5 7/8 in
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
150001.12
Zoro #
G006018815
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
5 7/8 in
Blade Length
6 1/5 mm
Overall Width
1 1/2 in
Overall Thickness
0.433 in
Blade Thickness
0.3 mm

Details

Item
Disposable Concealed Blade Safety Knife
Blade Material
Carbon Steel
Handle Type
Ergonomic
Handle Material
Plastic
Application
Multipurpose
Standards
VPA GS Certified
Other Material Applications
Cardboard, Cord, Felt, Foil, Paper, Yarn
Number of Cutting Edges
2
Includes Tape Splitter
Yes
Number of Cutting Sides
2
Number of Blades Stored
0
For Cutting Cardboard
Yes
Number of Blades Included
1
Tether Ready
Yes
Disposable
Yes
Antimicrobial
No
For Cutting Foam
No
For Cutting Banding
Yes
Includes Pocket Clip
No
Blade Change Method
Disposable
Replaceable Blade
No
Series
150
Blade Type Included
Straight
NSF Certified
No
For Cutting Stretch Film
Yes
Blade Edge Type
Concealed
Hook Cutter Features
Includes Tape Splitter
Metal Detectable
No
For Cutting Tape
Yes
Handle Color
Black
Features
3-in-1 Blade Head, Abrasion Resistant, Clever Guide Surface, Concealed Blade, Cutting Depth for Right and Left Hander, Ergonomically Shaped, Lanyard Hole, No Blade Change, Printable for Promotional Purpose
Handle Style
Straight
Grip Type
Textured

Description

Disposable Concealed Blade Safety Knife, Antimicrobial No, Application Multipurpose, Blade Change Method Disposable, Blade Edge Type Concealed, Blade Length 6 3/16 mm, Blade Material Carbon Steel, Blade Thickness 0.3 mm, Blade Type Included Straight, Disposable Yes, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.