Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Knife, Retractable Blade, 6 in L

  • Mfr # 610001.02

  • Zoro # G011208775


product price: $54.69
/ea

Key Features

Overall Length
6 in
Blade Material
Stainless Steel
Handle Material
Aluminum
Number of Blades Included
1
Handle Color
Blue, Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610001.02
Zoro #
G011208775
UPC #
4002632804229
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Width
1 in
Overall Thickness
27 mm
Blade Projection Length
1 1/4 in
Blade Thickness
0.03 in

Details

Item
Safety Knife
Blade Material
Stainless Steel
Handle Material
Aluminum
Number of Blades Included
1
Handle Color
Blue, Gray
Standards
IGR Certified, VPA Certified
Includes
Blade
Metal Detectable
Yes
Blade Operation
Retractable
Tether Ready
Yes
Number of Blades Stored
1
For Cutting Rubber
No
For Cutting Paper
Yes
Blade Type Included
Large Special Purpose
Handle Style
Ergonomic
Blade Change Method
Lever
Blade Tip
Rounded
Replaceable Blade
Yes
For Cutting Plastic
Yes
Other Material Applications
Coated Film, Foam, Laminated Film, Polystyrene, Shink Foil, Tape, Wrapping, Yarn Cord
Grip Type
Plain
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
160060
For Cutting Fabric
Yes
Includes Pocket Clip
No
Blade Retraction Type
Automatic
Knife Type
Safety Knife
For Cutting Cork
No
For Cutting Cardboard
Yes
Retractable Blade
Yes
For Cutting Leather
No

Description

Safety Knife, Blade Change Method Lever, Blade Projection Length 1 1/4 in, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.