This item is Discontinued.

Martor Safety Knife Safety Blade, 5 5/8 in L 120006.02

Safety Knife Safety Blade, 5 5/8 in L (Discontinued)

  • Mfr # 120006.02
  • Zoro # G0703162
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
120006.02
Zoro #
G0703162
UPC #
4002632919916
Country of Origin
Germany

Dimensions

Overall Length
5 5/8 in
Overall Thickness
11/16 in
Overall Width
1 1/4 in

Details

Item
Safety Knife
Blade Type
Safety Blade
Blade Material
Steel
Handle Type
Ergonomically Friendly Ambidextrous
Handle Material
Aluminum
Application
For Cutting General Industrial Materials
Blade Operation
Retractable
Number of Blades Included
1
Stores
(1) Blade
Blade Change
Tool Free
Left/Right Hand
Ambidextrous
Handle Color
Black
Metal Detectable
No
Disposable
No
Tether Capable
Not Tether Capable
Features
Level 4 Safety
Position
1
Tether Style
Not Tether Capable

Description

Safety Knife, Application Multipurpose, Blade Material Steel, Blade Operation Retractable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.