Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Scissors, 11 1/4 " L

  • Mfr # 568001

  • Zoro # G822588578


product price: $86.45
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
568001
Zoro #
G822588578
UPC #
4002632804861
Country of Origin
Germany

Description

Safety Scissors, Adjustable No, Application Multi-purpose, Blade Finish Unfinished, Blade Length 115 mm, Blade Material Stainless Steel, Bottom Finger Hole Length 3 in, Cutting Action Straight, Cutting Capacity 115 mm, Cutting Edge Type Straight, Features Heavy-Duty, Optimal Protection of Users, Soft Grip, Special Safety, Grip Material Rubber, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ergonomic, Handle Material Rubber, Handle Style Rubber

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.