Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Safety Scissors, 8 1/4 " L

  • Mfr # 567001

  • Zoro # G822588486


product price: $51.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
567001
Zoro #
G822588486
UPC #
4002632805004
Country of Origin
Germany

Description

Safety Scissors, Adjustable No, Application Multi-purpose, Blade Finish Unfinished, Blade Length 4 in, Blade Material Stainless Steel, Bottom Finger Hole Length 2 1/4 in, Cutting Action Straight, Cutting Capacity 85 mm, Cutting Edge Type Straight, Features Heavy-Duty, Individually Engravable, Optimal Protection of Users, Special Safety, X-Ray Detectable, Grip Material Not Applicable, Hand Orientation Ambidextrous, Handle Color Blue, Handle Design Ergonomic, Handle Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.