Scissors, 5-17/64" Overall Length
Mfr # 363001.00
Zoro # G1944138
product price: $33.19
/eaKey Features
Overall Length
134 mm
Blade Material
Stainless Steel
Handle Style
Soft Grip
Handle Material
Plastic reinforced with fiberglass
Tip Shape
Blunt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
363001.00
Zoro #
G1944138
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
134 mm
Length of Cut
2 1/4 in
Details
Blade Material
Stainless Steel
Handle Style
Soft Grip
Handle Material
Plastic reinforced with fiberglass
Tip Shape
Blunt
Item
Scissors
Handle Design
Comfortable and Non-Slip Working
Features
Blunted Tip, Sharpening, Short Cutting
Primary Application
Multipurpose
Application
Multipurpose
Left/Right Hand
Ambidextrous
Handle Color
Black; Blue
Material Application
Cardboard, Fabrics, Film, Paper, Yarn and Strapping Band
Hand Orientation
Ambidextrous
Description
Scissors, Application Multipurpose, Blade Material Stainless Steel, Features Blunted Tip, Sharpening, Short Cutting, Hand Orientation Ambidextrous, Handle Color Black; Blue, Handle Design Comfortable and Non-Slip Working, Handle Material Plastic reinforced with fiberglass, Handle Style Soft Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.