Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scissors, Soft Grip, Blade SS, 8 1/2" L

  • Mfr # 564001.00

  • Zoro # G1943946


product price: $42.79
/ea

Key Features

Overall Length
8 1/2 in
Blade Material
Stainless Steel
Handle Style
Ergonomic
Handle Material
Plastic Reinforced with Fiberglass
Tip Shape
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
564001.00
Zoro #
G1943946
UPC #
4002632921322
Country of Origin
Germany

Dimensions

Overall Length
8 1/2 in
Length of Cut
3 1/4 in
Bottom Finger Hole Length
2 3/4 in
Top Finger Hole Length
1 1/4 in

Details

Blade Material
Stainless Steel
Handle Style
Ergonomic
Handle Material
Plastic Reinforced with Fiberglass
Tip Shape
Rounded
Item
Scissors
Left/Right Hand
Ambidextrous
Features
Highest Safety Guaranteed by the Special Sharpening Of the Cutting Edges and the Rounded Tips, Ideal Support Surface, Safety Scissors Enable you to Completely Control your Work
Handle Design
Soft Grip
Application
Multipurpose
Handle Color
Black; Blue
Primary Application
Multipurpose
Cutting Edge Type
Straight
Material Application
Cardboard, Fabric, Film, Paper
Hand Orientation
Ambidextrous
Pivot Type
Screw
Non-Sparking
No
Insulated
No
Spring Assist Handle
No
Cutting Capacity
2-ply cardboard
Includes Wire Stripping Notch
No

Description

Scissors, Application Multipurpose, Blade Material Stainless Steel, Bottom Finger Hole Length 2 3/4 in, Cutting Capacity 2-ply cardboard, Cutting Edge Type Straight, Features Highest Safety Guaranteed by the Special Sharpening Of the Cutting Edges and the Rounded Tips, Ideal Support Surface, Safety Scissors Enable you to Completely Control your Work, Hand Orientation Ambidextrous, Handle Color Black; Blue, Handle Design Soft Grip, Handle Material Plastic Reinforced with Fiberglass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.