Scraper, 4.25" L, Plastic
Mfr # 545.08
Zoro # G516424021
product price: $9.49
/eaKey Features
Handle Material
Plastic
Blade Material
Plastic
Number of Functions
2
Included Blade Manufacturer Part Number
9935.00
Blade Shape
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545.08
Zoro #
G516424021
UPC #
-
Country of Origin
Germany
Dimensions
Blade Width
18 7/8 mm
Overall Length
4 1/4 in
Blade Length
39 7/8 mm
Handle Length
4 1/4 in
Details
Handle Material
Plastic
Blade Material
Plastic
Number of Functions
2
Included Blade Manufacturer Part Number
9935.00
Blade Shape
Square
Blade Edge Type
Bevel
Tang Type
Half
Features
Easy Blade Changing, Extra Blade Storage in Handle, For Right or Left Hand, Good Handling, Practical Eyelet, Transport Safely
Item
Scraper
Handle Style
Round
Includes
Plastic Blade
Product Type
Scraper
Blade Flexibility
Stiff
Retractable Blade
Retractable
Replaceable Blade
Replaceable
Description
Scraper, Blade Edge Type Bevel, Blade Flexibility Stiff, Blade Length 1 5/8 in, Blade Material Plastic, Blade Shape Square, Blade Width 3/4 in, Features Easy Blade Changing, Extra Blade Storage in Handle, For Right or Left Hand, Good Handling, Practical Eyelet, Transport Safely, Handle Length 4 1/4 in, Handle Material Plastic, Handle Style Round, Included Blade Manufacturer Part Number 9935.00, Includes Plastic Blade, Number of Functions 2, Overall Length 4 1/4 in, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.