Scraper, 4.25" L, Plastic
Mfr # 5644.08
Zoro # G916423990
product price: $9.99
/eaKey Features
Features
Easy Blade Changing, Excellent Handling, Extra Blade Storage in Handle, For Right or Left Hand, Practical Eyelet, Transport Safely
Includes
Steel Blade
Handle Length
4 1/4 in
Blade Edge Type
Round
Replaceable Blade
Replaceable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5644.08
Zoro #
G916423990
UPC #
4002632803949
Country of Origin
Germany
Dimensions
Handle Length
4 1/4 in
Blade Length
39 mm
Overall Length
4 1/4 in
Blade Width
19 1/4 mm
Details
Features
Easy Blade Changing, Excellent Handling, Extra Blade Storage in Handle, For Right or Left Hand, Practical Eyelet, Transport Safely
Includes
Steel Blade
Blade Edge Type
Round
Replaceable Blade
Replaceable
Product Type
Scraper
Included Blade Manufacturer Part Number
60044.50
Blade Shape
Square
Number of Functions
2
Tang Type
Half
Handle Style
Round
Retractable Blade
Retractable
Blade Material
Plastic
Handle Material
Plastic
Item
Scraper
Blade Flexibility
Stiff
Description
Scraper, Blade Edge Type Round, Blade Flexibility Stiff, Blade Length 39 mm, Blade Material Plastic, Blade Shape Square, Blade Width 19 1/4 mm, Features Easy Blade Changing, Excellent Handling, Extra Blade Storage in Handle, For Right or Left Hand, Practical Eyelet, Transport Safely, Handle Length 4 1/4 in, Handle Material Plastic, Handle Style Round, Included Blade Manufacturer Part Number 60044.50, Includes Steel Blade, Number of Functions 2, Overall Length 4 1/4 in, Product Type Scraper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.