Zoro Homepage

Secuplus Rippex 220

  • Mfr # 220001.13

  • Zoro # G015854824


product price: $8.15
/ea

Key Features

Overall Length
9 in
Blade Material
Plastic
Handle Material
Plastic
Application
Multipurpose
Overall Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
220001.13
Zoro #
G015854824
UPC #
4002632804366
Country of Origin
United Kingdom

Dimensions

Overall Length
9 in
Overall Width
1/2 in
Overall Thickness
3.74 in

Details

Item
Safety Cutter
Blade Material
Plastic
Handle Material
Plastic
Application
Multipurpose
Handle Color
Blue
Metal Detectable
No
Tether Ready
No
For Cutting Leather
Yes
Hand Orientation
Ambidextrous
Blade Edge Type
Beveled
Knife Type
Safety Cutter
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
For Cutting Paper
Yes
Standards
TUV Rheinland Certified
Grip Material
Plastic
Other Material Applications
Coated Film, Felt, Fleece, Laminated Film, Yarn
Handle Style
Ergonomic
Blade Shape
Straight
Blade
Plastic
Blade Change Method
Non-Changeable
Grip Type
Textured
Includes Pocket Clip
No
Replaceable Blade
No
Number of Blades Stored
0

Description

Bladeless Cutter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.