Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stainless steel handle, ceramic blade, Retractable 102 mm L

  • Mfr # 185004.17

  • Zoro # G310981812


product price: $19.39
/ea

Key Features

Overall Length
102 mm
Blade Material
Ceramic
Handle Material
Stainless Steel
Handle Color
Blue, Silver
Blade Operation
Retractable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
185004.17
Zoro #
G310981812
UPC #
4002632802676
Country of Origin
Germany

Dimensions

Overall Length
102 mm
Overall Thickness
7.2 mm
Overall Width
26 mm
Blade Projection Length
9 mm

Details

Item
Stainless steel handle, ceramic blade
Blade Material
Ceramic
Handle Material
Stainless Steel
Handle Color
Blue, Silver
Blade Operation
Retractable
Standards
180823-7255-55094-2021
Metal Detectable
No
Number of Blades Included
1
Blade Retraction Type
Automatic
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
92C
Retractable Blade
Yes
Handle Style
Ergonomic
Replaceable Blade
Yes
Tether Ready
Yes
Blade Change Method
Button
For Cutting Cardboard
Yes
Includes Pocket Clip
No
Number of Blades Stored
0
Blade Tip
Rounded
For Cutting Plastic
Yes
For Cutting Fabric
Yes
For Cutting Paper
Yes
For Cutting Rubber
No
Blade Type Included
Ceramic; 4-cutting edge
For Cutting Cork
No
Grip Type
Textured
Other Material Applications
Foil, Tape, Textile, Yarn
For Cutting Leather
No
Blade
Ceramic Rounded Tip

Description

Stainless steel handle, ceramic blade

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.