Zoro Homepage

Tool Lanyard, Retractable Tether, 0.37 lb

  • Mfr # 9960.06

  • Zoro # G911208806


product price: $27.69
/ea

Key Features

Color
Black
Hardware Material
Steel
Tether Style
Retractable
Maximum Working Length
35 in
Anchorage End Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9960.06
Zoro #
G911208806
UPC #
-
Country of Origin
United States

Dimensions

Maximum Working Length
35 in

Details

Item
Tool Lanyard
Color
Black
Hardware Material
Steel
Tether Style
Retractable
Anchorage End Material
Steel
For Tool Type
Hand Tools
Tethering Component
Retractable
Weight Capacity
0.37 lb
Tool End Connection
Loop
Anchorage End Connection
Belt Loop

Description

Tool Lanyard, Color Black, Anchorage End Connection Belt Loop, Anchorage End Material Steel, For Tool Type Hand Tools, Maximum Working Length 35 in, Tool End Connection Loop, Hardware Material Steel, Tether Style Retractable, Tethering Component Retractable, Weight Capacity 0.37 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.