Trapezoid Blade, Steel, 50-3/32mm, PK100

  • Mfr # 65232.70

  • Zoro # G201109424


product price:  $105.16
/pk 100, $1.05/ea
Free Shipping & Returns

Key Features

Blade Length
1 31/32 in
Blade Material
Steel
For Cutting Plastic
No
For Cutting Cardboard
Yes
For Cutting Paper
Yes
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
65232.70
Zoro #
G201109424
UPC #
04002632960383
Country of Origin
Germany

Dimensions

Blade Length
1 31/32 in
Blade Width
3/4 in
Blade Thickness
0.025 in

Details

Item
Trapezoid Blade
Blade Material
Steel
For Cutting Plastic
No
For Cutting Cardboard
Yes
For Cutting Paper
Yes
For Cutting Cork
No
Compatible with Series
Argentax Multipos, Secunorm 300, Secunorm 500, Secunorm Mizar, Secunorm Multisafe, Secunorm Profi
Blade Edge Type
Straight
For Cutting Fabric
Yes
Includes Blade Dispenser
Yes
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
For Cutting Rubber
Yes
Blade Tip
Rounded
Number of Blades Included
10
Material Application
Cardboard, Foil, Paper, Plastic, PVC, Rubber, Tape
For Cutting Leather
No
Compatible with Manufacturer Model Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible Manufacturer Part Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible Manufacturer Model Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
For Use With Mfr. Model Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible with Manufacturer Model No.
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible with Mfr. Model No.
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
For Use with Mfr Model Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible Pump Manufacturer Part Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
Compatible Mfr. Model Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210
For Manufacturer Part Number
125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210

Description

Trapezoid Blade, Blade Edge Type Straight, Blade Length 1 31/32 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 361JX8, 361JY2, 64NR02, 55NN58, Compatible with Manufacturer Model Number 125001, 1250019, 125002, 30000110, 30000410, 500001, 50000110, 50000210, 50000310, 50000410, 50000510, 50000610, 50000910, 50001010, 7152, 8152, 915210

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.