Shop MARTOR

Replacement Scraper Blade, 3 15/16", PK100

  • Mfr # 96.60

  • Zoro # G904417390


product price:  $238.99
/pk 100, $2.39/ea
Free Shipping & Returns

Key Features

Overall Length
3 29/32 in
Product Type
Replacement Scraper Blade
Overall Width
13/32 mm
Material
Steel
Overall Height
9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
96.60
Zoro #
G904417390
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 29/32 in
Overall Width
13/32 mm
Overall Height
9/16 in

Details

Item
Replacement Scraper Blade
Product Type
Replacement Scraper Blade
Material
Steel

Description

Replacement Scraper Blade, Material Steel, Overall Height 9/16 in, Overall Length 3 29/32 in, Overall Width 13/32 mm, Product Type Replacement Scraper Blade, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.