Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, 2 5/8 in L Blade, PK50

  • Mfr # 160060.62

  • Zoro # G211248403


product price: $206.99
/pk 50, $4.14/ea
Free Shipping & Returns

Key Features

Number of Blades Included
5
Blade Material
Stainless Steel
Primary Cutting Application
Special Purpose
Number of Cutting Edges
2
Blade Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
160060.62
Zoro #
G211248403
UPC #
4002632804298
Country of Origin
Germany

Dimensions

Blade Length
2 5/8 in
Blade Width
3/4 in
Blade Thickness
0.025 in

Details

Item
Utility Blade
Number of Blades Included
5
Blade Material
Stainless Steel
Primary Cutting Application
Special Purpose
Number of Cutting Edges
2
Number of Blade Points
1
Blade Tip
Rounded
Blade Edge Type
Bevel
Compatible with Series
SECUNORM 610 XDR
Weight
0.01 lb
Compatible Manufacturer Model Number
610001, 610002
Compatible with Manufacturer Model Number
610001, 610002
For Use With Mfr. Model Number
610001, 610002
For Cutting Cork
No
Material Application
Coated Film, Cord, Foam, Foil, Laminated Film, Polystyrene, Shrink Wrap, Strapping Band, Tape, Yarn
For Cutting Fabric
Yes
For Cutting Plastic
Yes
Includes Blade Dispenser
Yes
For Cutting Leather
No
For Cutting Rubber
No
For Cutting Paper
Yes
For Cutting Cardboard
Yes
Compatible Manufacturer Part Number
610001, 610002
Compatible with Manufacturer Model No.
610001, 610002
Compatible with Mfr. Model No.
610001, 610002
For Use with Mfr Model Number
610001, 610002
Compatible Pump Manufacturer Part Number
610001, 610002
Compatible Mfr. Model Number
610001, 610002

Description

Utility Blade, Blade Edge Type Bevel, Blade Length 2 5/8 in, Blade Material Stainless Steel, Blade Thickness 0.025 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible Grainger Part Number 820DF4, Compatible Mfr. Model Number 610001, 610002, Compatible with Series SECUNORM 610 XDR, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.