Zoro Homepage

Utility Blade, General Purpose

  • Mfr # 32.50

  • Zoro # G0744338


product price: $424.99
/ea
Free Shipping & Returns

Key Features

Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Handle Color
Silver
Blade Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32.50
Zoro #
G0744338
UPC #
-
Country of Origin
Germany

Dimensions

Blade Width
1/4 in
Blade Length
2 in
Overall Length
2 in
Blade Thickness
0.03125 in

Details

Item
Utility Blade
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Handle Color
Silver
Number of Cutting Edges
2
Number of Blade Points
2
Blade Type
Piccolo
For Cutting Fabric
Yes
Blade Tip
Standard
For Cutting Leather
Yes
Blade Edge Type
Straight
For Cutting Rubber
Yes
For Cutting Paper
Yes
For Cutting Plastic
Yes
For Cutting Cardboard
Yes
Compatible with Manufacturer Model Number
32132.02
For Cutting Cork
Yes
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
32132.02
Compatible Manufacturer Model Number
32132.02
For Use With Mfr. Model Number
32132.02
Compatible with Manufacturer Model No.
32132.02
Compatible with Mfr. Model No.
32132.02
For Use with Mfr Model Number
32132.02
Compatible Pump Manufacturer Part Number
32132.02
Compatible Mfr. Model Number
32132.02

Description

Utility Blade, Blade Edge Type Straight, Blade Length 2 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Standard, Blade Width 1/4 in, Compatible with Grainger Part Number 55NN63, Compatible with Manufacturer Model Number 32132.02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.