Shop MARTOR

Utility Blade, General Purpose, PK100

  • Mfr # 79.60

  • Zoro # G0744478


product price:  $200.99
/pk 100, $2.01/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
79.60
Zoro #
G0744478
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
3 93701/100000 in
Blade Width
3/4 in
Blade Length
4 5/16 in
Overall Width
0.019685
Blade Thickness
0.02 in
Overall Height
4.72441

Details

Item
Utility Blade
Material
Carbon Steel
Number of Blades Included
100
Blade Material
Steel
Primary Cutting Application
General Purpose
Number of Cutting Edges
2
Number of Blade Points
1
For Cutting Paper
Yes
For Cutting Cardboard
Yes
For Cutting Plastic
Yes
Blade Tip
Standard
For Cutting Cork
Yes
Blade Edge Type
Straight
For Cutting Rubber
Yes
Compatible with Manufacturer Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
For Cutting Fabric
Yes
For Cutting Leather
Yes
Includes Blade Dispenser
No
Compatible Manufacturer Part Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible Manufacturer Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
For Use With Mfr. Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible with Manufacturer Model No.
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible with Mfr. Model No.
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
For Use with Mfr Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible Pump Manufacturer Part Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible Mfr. Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
For Manufacturer Part Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08
Compatible with Mfr. Model Number
331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08

Description

Utility Blade, Blade Edge Type Straight, Blade Length 4 5/16 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 361JE7, 361JE8, 361JR1, 361JR2, 361JV3, 64NR06, Compatible with Manufacturer Model Number 331.02, 332.02, 380001.02, 380005.02, 46200.08, 46202.08, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.