Utility Blade, PK100
Mfr # 165232.7
Zoro # G816424011
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
Key Features
Blade Material
Stainless steel
Blade Thickness
0.63 mm
Includes Blade Dispenser
Yes
For Cutting Leather
Yes
For Cutting Cardboard
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
165232.7
Zoro #
G816424011
UPC #
4002632854507
Country of Origin
Germany
Dimensions
Blade Thickness
0.63 mm
Blade Length
50 3/32 mm
Blade Width
18 29/32 mm
Details
Blade Material
Stainless steel
Includes Blade Dispenser
Yes
For Cutting Leather
Yes
Item
Utility Blade
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
Blade Edge Type
Double Bevel Edge-Ground
Blade Tip
Rounded
For Cutting Paper
Yes
Number of Blade Points
2
Number of Cutting Edges
2
Weight
3.2 g
Material Application
Bagged Goods, Cardboard, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Stretch and Shrink Foil, Tape, Textile material, Wrapping, Yam
Standards
TUV Rheinland Certified
Description
Utility Blade, Blade Edge Type Double Bevel Edge-Ground, Blade Length 1 31/32 in, Blade Material Stainless Steel, Blade Thickness 0.024 in, Blade Tip Rounded, Blade Width 3/4 in, Compatible with Grainger Part Number 361JW2, 361JY0, 361JY1, 361JY2, 361JY3, 361JY4, 361JY5, 361JY6, 361JY7, 361JY8, 55NN57, 55NN58, 64NP93, 64NR02, 817ZN8, 817ZN9, 895X79, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.