Zoro Homepage

Utility Blade, PK100

  • Mfr # 54065.70

  • Zoro # G216423973


product price: $67.49
/pk 100, $0.67/ea

Key Features

Blade Material
Steel
Blade Edge Type
Double Bevel Edge-Ground
Includes Blade Dispenser
Yes
Blade Thickness
0.65 mm
Blade Width
18 13/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54065.70
Zoro #
G216423973
UPC #
4002632958731
Country of Origin
Germany

Dimensions

Blade Thickness
0.65 mm
Blade Width
18 13/16 mm
Blade Length
53 mm

Details

Blade Material
Steel
Blade Edge Type
Double Bevel Edge-Ground
Includes Blade Dispenser
Yes
Number of Blade Points
2
Weight
3.2 g
Number of Cutting Edges
2
Item
Utility Blade

Description

Utility Blade, Blade Edge Type Double Bevel Edge-Ground, Blade Length 2 3/32 in, Blade Material Steel, Blade Thickness 0.025 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 361JW2, 55NN58, 64NP93, 895X79, Compatible with Manufacturer Model Number 8152.02, 8152.19, 81652.19, 915210.02, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.