Zoro Homepage

Utility Blade, PK100

  • Mfr # 852.42

  • Zoro # G116424018


product price: $572.99
/pk 100, $5.73/ea
Free Shipping & Returns

Key Features

For Cutting Paper
Yes
Blade Material
Stainless steel
Weight
3.1 g
Blade Thickness
0.63 mm
Blade Width
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852.42
Zoro #
G116424018
UPC #
4002632963162
Country of Origin
Germany

Dimensions

Blade Thickness
0.63 mm
Blade Width
19 mm
Blade Length
53 mm

Details

For Cutting Paper
Yes
Blade Material
Stainless steel
Weight
3.1 g
For Cutting Fabric
Yes
Includes Blade Dispenser
No
For Cutting Cardboard
Yes
Number of Cutting Edges
2
Blade Edge Type
Double Bevel Edge-Ground
Standards
TUV Rheinland Certified
Item
Utility Blade
For Cutting Leather
Yes
Material Application
Bagged Goods, Cardboard, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Stretch and Shrink Foil, Tape, Textile material, Wrapping, Yam
Number of Blade Points
2

Description

Utility Blade, Blade Edge Type Double Bevel Edge-Ground, Blade Length 2 3/32 in, Blade Material Stainless Steel, Blade Thickness 0.024 in, Blade Tip Standard, Blade Width 3/4 in, Compatible with Grainger Part Number 361JY2, 361JY3, 361JY4, 361JY5, 361JY6, 361JY7, 55NN57, 55NN58, 64NP93, 64NR02, 817ZN8, 817ZN9, 895X79

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.