Utility Blade, PK200
Mfr # 81.32
Zoro # G916424003
product price: $128.99
/pk 200, $0.64/ea
Free Shipping & Returns
Key Features
Number of Cutting Edges
2
Number of Blade Points
1
For Cutting Cardboard
Yes
For Cutting Leather
Yes
For Cutting Paper
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81.32
Zoro #
G916424003
UPC #
4002632911538
Country of Origin
Germany
Dimensions
Blade Width
18 13/16 mm
Blade Thickness
0.3 mm
Blade Length
39 3/16 mm
Details
Number of Cutting Edges
2
Number of Blade Points
1
Item
Utility Blade
For Cutting Cardboard
Yes
For Cutting Leather
Yes
For Cutting Paper
Yes
Blade Material
Steel
Primary Cutting Application
Industrial
Material Application
Bagged Goods, Cardboard, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Stretch and Shrink Foil, Tape, Textile material, Wrapping, Yam
For Cutting Fabric
Yes
Blade Edge Type
Single Bevel Edge-Ground
Weight
6.5 oz
Standards
TUV Rheinland Certified
Includes Blade Dispenser
No
Description
Utility Blade, Blade Edge Type Single Bevel Edge-Ground, Blade Length 39 3/16 mm, Blade Material Steel, Blade Thickness 0.3 mm, Blade Width 18 13/16 mm, Compatible with Grainger Part Number 361JF8, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.