Zoro Homepage

Utility Blade, PK250

  • Mfr # 36013.39

  • Zoro # G216424031


product price: $106.99
/pk 250, $0.43/ea
Free Shipping & Returns

Key Features

Number of Blade Points
1
Blade Length
43 13/32 mm
Blade Edge Type
Single Bevel Edge-Ground
Blade Thickness
0.13 mm
Weight
0.8 g
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36013.39
Zoro #
G216424031
UPC #
4002632921070
Country of Origin
Germany

Dimensions

Blade Length
43 13/32 mm
Blade Thickness
0.13 mm
Blade Width
22 mm

Details

Number of Blade Points
1
Item
Utility Blade
Blade Edge Type
Single Bevel Edge-Ground
Weight
0.8 g
Includes Blade Dispenser
No
Primary Cutting Application
Industrial
Number of Cutting Edges
4
Blade Material
Steel

Description

Utility Blade, Blade Edge Type Single Bevel Edge-Ground, Blade Length 1 11/16 in, Blade Material Steel, Blade Thickness 0.005 in, Blade Tip Standard, Blade Width 7/8 in, Compatible with Grainger Part Number 361JP5, 361JP6, Compatible with Manufacturer Model Number 43037.02, 43136.02, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.