Zoro Homepage

Utility Blade, PK250

  • Mfr # 36015.39

  • Zoro # G916424034


product price: $144.99
/pk 250, $0.58/ea
Free Shipping & Returns

Key Features

Number of Blade Points
1
Includes Blade Dispenser
No
Weight
0.9 g
Blade Material
Steel
Number of Cutting Edges
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36015.39
Zoro #
G916424034
UPC #
4002632921810
Country of Origin
Germany

Dimensions

Blade Width
22 mm
Blade Length
43 13/32 mm
Blade Thickness
0.15 mm

Details

Number of Blade Points
1
Includes Blade Dispenser
No
Weight
0.9 g
Blade Material
Steel
Number of Cutting Edges
4
Blade Edge Type
Single Bevel Edge-Ground
Primary Cutting Application
Industrial
Item
Utility Blade

Description

Utility Blade, Blade Edge Type Single Bevel Edge-Ground, Blade Length 1 11/16 in, Blade Material Steel, Blade Thickness 0.005 in, Blade Tip Standard, Blade Width 7/8 in, Compatible with Grainger Part Number 361JP5, 361JP6, 361JP7, Compatible with Manufacturer Model Number 43037.02, 43136.02, 45137.02, Package Quantity 250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.