Zoro Homepage

Utility Blade, PK5

  • Mfr # 106.62

  • Zoro # G716424012


product price: $36.79
/pk 5, $7.36/ea

Key Features

For Cutting Paper
Yes
Blade Length
173 11/16 mm
Number of Cutting Edges
2
Blade Material
Steel
Blade Width
18 11/16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106.62
Zoro #
G716424012
UPC #
4002632920097
Country of Origin
Germany

Dimensions

Blade Length
173 11/16 mm
Blade Width
18 11/16 mm
Blade Thickness
0.8 mm

Details

For Cutting Paper
Yes
Number of Cutting Edges
2
Blade Material
Steel
Item
Utility Blade
Material Application
Bagged Goods, Cardboard, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Stretch and Shrink Foil, Tape, Textile material, Wrapping, Yam
Weight
3.47 oz
For Cutting Fabric
Yes
Blade Edge Type
Double Bevel Edge-Ground
For Cutting Cardboard
Yes
Includes Blade Dispenser
Yes
For Cutting Leather
Yes
Number of Blade Points
2
Standards
TUV Rheinland Certified

Description

Utility Blade, Blade Edge Type Double Bevel Edge-Ground, Blade Length 173 11/16 mm, Blade Material Steel, Blade Thickness 0.8 mm, Blade Width 18 11/16 mm, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.