Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Blade, Steel, PK 100

  • Mfr # 379.60

  • Zoro # G601259828


product price: $320.99
/pk 100, $3.21/ea
Free Shipping & Returns

Key Features

Blade Length
4 5/16 in
Blade Material
Steel
Compatible with Manufacturer Model Number
330, 331, 332, 380001, 380005
Number of Blades Included
100
Includes Blade Dispenser
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
379.60
Zoro #
G601259828
UPC #
04002632962707
Country of Origin
Germany

Dimensions

Blade Length
4 5/16 in
Blade Thickness
0.02 in
Blade Width
11/16 in

Details

Item
Utility Blade
Blade Material
Steel
Compatible with Manufacturer Model Number
330, 331, 332, 380001, 380005
Number of Blades Included
100
Includes Blade Dispenser
No
Standards
TUV Rheinland Certified
For Cutting Cork
No
For Cutting Leather
Yes
Blade Tip
Standard
Number of Segments
1
For Cutting Paper
Yes
Material Application
Bagged Goods, Cardboard for Up to 2-Ply, Coated Film, Cord, Envelope, Felt, Fleece, Laminated Film, Leather, Shrink Foil, Stretch, Tape, Textile Material, Wrapping, Yarn
Blade Edge
Serrated
For Cutting Cardboard
Yes
Number of Cutting Edges
1
Blade Edge Type
Serrated
For Cutting Plastic
No
For Use With
Argentax Tap-O-Matic Cutter, Secunorm 380 Cutter
Features
2-Sided Ground-Edge
For Cutting Fabric
Yes
For Cutting Rubber
No
Compatible Manufacturer Part Number
330, 331, 332, 380001, 380005
Compatible Manufacturer Model Number
330, 331, 332, 380001, 380005
For Use With Mfr. Model Number
330, 331, 332, 380001, 380005
Compatible with Manufacturer Model No.
330, 331, 332, 380001, 380005
Compatible with Mfr. Model No.
330, 331, 332, 380001, 380005
For Use with Mfr Model Number
330, 331, 332, 380001, 380005
Compatible Pump Manufacturer Part Number
330, 331, 332, 380001, 380005
Number of Blade Points
1
Compatible Mfr. Model Number
330, 331, 332, 380001, 380005

Description

Utility Blade, Blade Edge Type Serrated, Blade Length 4 5/16 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Blade Width 11/16 in, Compatible with Grainger Part Number 361JV3, Compatible with Manufacturer Model Number 330, 331, 332, 380001, 380005, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.