Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 144-1/2 mm Overall Length

  • Mfr # 46102.08

  • Zoro # G001075431


product price: $5.79
/ea

Key Features

Overall Length
144 1/2 mm
Handle Material
Plastic
Overall Width
13 mm
Metal Detectable
No
Handle Color
Black, Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46102.08
Zoro #
G001075431
UPC #
04002632906169
Country of Origin
Germany

Dimensions

Overall Length
144 1/2 mm
Overall Width
13 mm
Blade Projection Length
53 mm

Details

Item
Utility Knife
Handle Material
Plastic
Metal Detectable
No
Handle Color
Black, Blue
Number of Blades Included
1
Manufacturer Model Number of Included Blade
86.60
For Cutting Rubber
No
For Cutting Cork
No
Other Material Applications
Fleece, Foam, Tape, Stretch Wrap, Yarn
Includes Pocket Clip
Yes
Tether Ready
No
For Cutting Cardboard
Yes
Hand Orientation
Ambidextrous
Handle Style
Ergonomic
Blade Tip
Standard
For Cutting Paper
Yes
For Cutting Leather
No
Grip Type
Plain
Blade Type Included
Straight
Blade Change Method
Tools Needed
For Cutting Fabric
No
For Cutting Plastic
Yes

Description

Utility Knife, Blade Change Method Tools Needed, Blade Projection Length 53 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.