Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 3.5" L, 1.5" W

  • Mfr # 610101.09

  • Zoro # G616385109


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Retractable Blade
Yes
Number of Blades Included
1
Grip Type
Plain
Blade
Stainless Steel Large Special Purpose
Overall Width
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610101.09
Zoro #
G616385109
UPC #
4002632804229
Country of Origin
Germany

Dimensions

Overall Width
1 1/2 in
Overall Length
3 1/2 in
Overall Thickness
1.57 in

Details

Retractable Blade
Yes
Number of Blades Included
1
Grip Type
Plain
Blade
Stainless Steel Large Special Purpose
Handle Style
Ergonomic
Number of Blades Stored
0
Manufacturer Model Number of Included Blade
160060.62
Blade Material
Stainless Steel
For Cutting Paper
Yes
For Cutting Plastic
Yes
Handle Material
Plastic
Standards
GS Certificate No. 187356-7897-55094-2023
Item
Utility Knife
Blade Edge Type
Rounded
Application
Multipurpose
Other Material Applications
Cardboard: Wrapping, Stretch and Shrink Foil, Coated Film, Cord, Felt, Fleece, Foam, Laminated Film, Layers of Foil or Paper, Material, Plastic Strapping Band, Polystyrene, Textile, Yarn
Hand Orientation
Ambidextrous
Handle Color
Blue, Silver
Tether Ready
Yes
Blade Change Method
Magnet
Blade Retraction Type
Manual
For Cutting Cardboard
Yes
Metal Detectable
Yes
Blade Tip
Rounded
Blade Operation
Retractable
For Cutting Fabric
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Magnet, Blade Edge Type Rounded, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.