Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 3.5" L, 1.5" W

  • Mfr # 610102.09

  • Zoro # G816385091


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Grip Type
Plain
Hand Orientation
Ambidextrous
Retractable Blade
Yes
Number of Blades Included
1
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
610102.09
Zoro #
G816385091
UPC #
4002632804236
Country of Origin
Germany

Dimensions

Overall Width
1 1/2 in
Overall Thickness
1.57 in
Overall Length
3 1/2 in

Details

Grip Type
Plain
Hand Orientation
Ambidextrous
Retractable Blade
Yes
Number of Blades Included
1
Handle Material
Plastic
Blade Edge Type
Rounded
Item
Utility Knife
For Cutting Cardboard
Yes
Standards
GS Certificate No. 187356-7897-55094-2023
Number of Blades Stored
0
Blade Operation
Retractable
Blade Tip
Rounded
Metal Detectable
Yes
For Cutting Plastic
Yes
Handle Style
Ergonomic
Blade Material
Stainless Steel
Handle Color
Blue, Silver
Application
Multipurpose
For Cutting Paper
Yes
Blade
Stainless Steel Blunt Tip Trapezoid
Manufacturer Model Number of Included Blade
160099.70
Blade Change Method
Magnet
Tether Ready
Yes
Blade Retraction Type
Manual
Other Material Applications
Cardboard: Wrapping, Stretch and Shrink Foil, Coated Film, Cord, Felt, Fleece, Foam, Laminated Film, Layers of Foil or Paper, Material, Plastic Strapping Band, Polystyrene, Textile, Yarn
For Cutting Fabric
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Magnet, Blade Edge Type Rounded, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.