Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 4" L, 1" W

  • Mfr # 18500410.02

  • Zoro # G704924982


product price: $13.79
/ea

Key Features

Blade Operation
Retractable
Overall Length
4 in
Application
Multipurpose
Number of Blades Included
1
Handle Material
Stainless Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18500410.02
Zoro #
G704924982
UPC #
4002632802164
Country of Origin
Germany

Dimensions

Overall Length
4 in
Overall Thickness
0.28 in
Overall Width
1 in
Blade Thickness
0.4 mm

Details

Blade Operation
Retractable
Item
Utility Knife
Application
Multipurpose
Number of Blades Included
1
Handle Material
Stainless Metal
Metal Detectable
No
Standards
TUV Rheinland Certified
Handle Color
Blue, Silver
Blade Material
Carbon Steel
Retractable Blade
Yes
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
92.66
Grip Type
Plain
Replaceable Blade
Yes
Number of Blades Stored
0
Handle Style
Ergonomic
Blade Tip
Rounded
For Cutting Cardboard
Yes
Blade Retraction Type
Automatic
Blade Change Method
Button; Magnet
Tether Ready
Yes
For Cutting Plastic
Yes
Other Material Applications
Cardboard, Layer of Foil or Paper, Plastic Strapping Band, Tape, Textile, Wrapping, Stretch and Shrink Foil, Yarn Cord
Blade
Stainless Steel
For Cutting Paper
Yes
Knife Type
Safety Knife
For Cutting Fabric
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Button; Magnet, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.