Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 6" L, 0.5" W

  • Mfr # 81652.19

  • Zoro # G716385108


product price: $23.29
/ea

Key Features

Number of Blades Included
1
Retractable Blade
Yes
Blade
Stainless Steel Rounded-Tip
For Cutting Cardboard
Yes
Blade Tip
Rounded
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81652.19
Zoro #
G716385108
UPC #
4002632804533
Country of Origin
Germany

Dimensions

Overall Length
6 in
Overall Thickness
0.5 in
Overall Width
1/2 in

Details

Number of Blades Included
1
Retractable Blade
Yes
Blade
Stainless Steel Rounded-Tip
For Cutting Cardboard
Yes
Blade Tip
Rounded
Manufacturer Model Number of Included Blade
165232.7
For Cutting Rubber
Yes
Handle Style
Ergonomic
Blade Change Method
Screw
Number of Blades Stored
0
Knife Type
Spring Loaded Knife
Metal Detectable
No
Replaceable Blade
Yes
Handle Material
Zinc
Grip Type
Plain
Standards
TUV Rheinland Certified
For Cutting Leather
Yes
Item
Utility Knife
Blade Shape
Trapezoid
Blade Operation
Retractable
Tether Ready
Yes
Handle Color
Silver
Other Material Applications
Cardboard, Coated Film, Envelope, Felt, Fleece, Laminated Film, Leather, Textile, Thread/Yarn Spool, Twine/String/Cord, Woven Fabric/Mesh, Wrapping, Stretch and Shrink Foil, Yarn Cord
For Cutting Plastic
Yes
Blade Material
Stainless Steel
Application
Multipurpose
For Cutting Paper
Yes
Blade Edge Type
Double Bevel Edge-Ground
Hand Orientation
Ambidextrous
Blade Retraction Type
Automatic
For Cutting Fabric
Yes

Description

Utility Knife, Application Multipurpose, Blade Change Method Screw, Blade Edge Type Double Bevel Edge-Ground, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.