Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 6.5" L, 0.75" W

  • Mfr # 383001.02

  • Zoro # G216385097


product price: $31.89
/ea

Key Features

Tether Ready
Yes
Blade Edge Type
Double Bevel Edge-Ground
Replaceable Blade
Yes
Blade
Steel Double Bevel Edge-Ground
Number of Blades Stored
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383001.02
Zoro #
G216385097
UPC #
4002632803277
Country of Origin
Germany

Dimensions

Overall Thickness
1.34 in
Overall Width
3/4 in
Blade Thickness
0.5 mm
Overall Length
6 1/2 in

Details

Tether Ready
Yes
Blade Edge Type
Double Bevel Edge-Ground
Replaceable Blade
Yes
Item
Utility Knife
Blade
Steel Double Bevel Edge-Ground
Number of Blades Stored
0
Blade Operation
Retractable
Handle Material
Glass Fiber Reinforced Plastic
Knife Type
Safety Knife
Grip Type
Textured
Blade Change Method
Button
Handle Color
Black, Blue
Handle Style
Ergonomic
Retractable Blade
Yes
Hand Orientation
Ambidextrous
Manufacturer Model Number of Included Blade
79.6
Metal Detectable
No
Number of Blades Included
1
Standards
TUV Rheinland Certified
Blade Material
Stainless Steel
Blade Retraction Type
Automatic

Description

Utility Knife, Blade Change Method Button, Blade Edge Type Double Bevel Edge-Ground, Blade Material Stainless Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.