Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, 6.5" L, 0.75" W

  • Mfr # 383005.02

  • Zoro # G116385098


product price: $34.29
/ea

Key Features

Tether Ready
Yes
Blade
Steel Serrated
Number of Blades Stored
0
Overall Length
6 1/2 in
Retractable Blade
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383005.02
Zoro #
G116385098
UPC #
4002632803284
Country of Origin
Germany

Dimensions

Overall Length
6 1/2 in
Blade Thickness
0.5 mm
Overall Thickness
1.34 in
Overall Width
3/4 in

Details

Tether Ready
Yes
Blade
Steel Serrated
Number of Blades Stored
0
Retractable Blade
Yes
Number of Blades Included
1
Handle Color
Black, Blue
Handle Material
Glass Fiber Reinforced Plastic
Blade Material
Stainless
Blade Operation
Retractable
Knife Type
Safety Knife
Standards
TUV Rheinland Certified
Replaceable Blade
Yes
Manufacturer Model Number of Included Blade
379.6
Metal Detectable
No
Blade Retraction Type
Automatic
Handle Style
Ergonomic
Grip Type
Textured
Blade Edge Type
Serrated
Item
Utility Knife
Blade Change Method
Button
Hand Orientation
Ambidextrous

Description

Utility Knife, Blade Change Method Button, Blade Edge Type Serrated, Blade Material Stainless, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.